Skip Content
PUMP DIAPHRAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP DIAPHRAM

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO666111-244C
  • Mfr. Model # 666111-244C
  • UNSPSC # 40151549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.3 lbs

Technical Specs

  • Check Seat Material Stainless Steel
  • Diaphragm Material PTFE
  • Item Air Operated Double Diaphragm Pump
  • Max. Flow GPM 35
  • Max. Temp. 200 Degrees F
  • Ball Material PTFE
  • Body Material Stainless Steel
  • Manifold Connection Single
  • Self-Priming Wet 15 ft.
  • Self-Priming Dry 10 ft.
  • Max. Dia. Solids 1/8"
  • Manufacturers Warranty Length 5 yr.
  • Operation Type Air Operated
  • Valve Type Ball
  • Connection Style NPT
  • Max. Operating Pressure 120 PSI
  • Air Inlet Size 1/4" FNPT
  • Inlet/Outlet Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list