PUMP DIAPHRAM 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP DIAPHRAM 3/8IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROPD03P-APS-PTT
  • Mfr. Model # PD03P-APS-PTT
  • UNSPSC # 40151548
  • CATALOGUE PAGE # 1853
  • Shipping Weight 5.4 lbs

Product Details

Air-operated diaphragm pump, 1/4 inch fluid ports NPT(F), santoprene diaphragm. Offers wide material compatibility (acids, alkalis, stabilizers, aliphatic solutions, polar substances, etc.), high fatigue endurance and superior abrasion resistance.

Technical Specs

  • Height 9-7/32"
  • Check Seat Material Polypropylene
  • Length 7-29/32"
  • Max. Flow GPM 10.6
  • Item Pump Diaphram
  • Width 5-23/32"
  • Ball Material PTFE
  • Valve Type Ball
  • Connection Style NPT
  • Max. Operating Pressure 100 PSI
  • Manifold Connection Single
  • Max. Dia. Solids 1/16"
  • Self-Priming Dry 10 ft.
  • Self-Priming Wet 15 ft.
  • Air Inlet Size 1/4" FNPT
  • Inlet/Outlet Size 3/8"
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list