Skip Content
PUMP DIAPHRAM 1/2IN NITRO/POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP DIAPHRAM 1/2IN NITRO/POL

INGERSOLL RAND / ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO66605J344
  • Mfr. Model # 66605J344
  • UNSPSC # 40151548
  • CATALOGUE PAGE # 1853
  • Shipping Weight 9.1 lbs

Product Details

Air-operated diaphragm pump, 1/2 inch fluid ports NPT(F), teflon diaphragm. Offers wide material compatibility (acids, alkalis, stabilizers, aliphatic solutions, polar substances, etc.), high fatigue endurance and superior abrasion resistance.

Technical Specs

  • Item Pump Diaphram
  • Max. Flow GPM 13
  • Max. Dia. Solids 3/32"
  • Height 7-1/2"
  • Length 11-3/4"
  • Width 13-7/8"
  • Ball Material PTFE
  • Valve Type Ball
  • Manufacturers Warranty Length 5 yr.
  • Connection Style NPT
  • Self-Priming Dry 10 ft.
  • Max. Operating Pressure 100 PSI
  • Air Inlet Size 1/4" FNPT
  • Self-Priming Wet 15 ft.
  • Inlet/Outlet Size 1/2"
  • Manifold Connection Multiport
  • Check Seat Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list