PUMP DIAPHRAGM (L-30A) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP DIAPHRAGM (L-30A)

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP600135
  • Mfr. Model # 600135
  • UNSPSC # 40151548
  • CATALOGUE PAGE # 3267
  • Shipping Weight 13.55 lbs

Product Details

Diaphragm lever stroke pump, lightweight die-cast aluminum. 10 - 12 GPM, furnished complete with handle and 2 in. bung adapter on pump, 40 inch suction pipe and 8 ft. neoprene hose with straight spout. Suction lift up to 20 ft.

Technical Specs

  • Item Diaphragm Pump
  • Type Lever Action
  • Diaphragm Type Lever Stroke Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list