PUMP DIAPHRAGM COMPACT 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP DIAPHRAGM COMPACT 1/4

ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGPD01P-HPS-PAA-A
  • Mfr. Model # PD01P-HPS-PAA-A
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Height 6-51/64"
  • Item Double Diaphragm Pump
  • Check Seat Material Polypropylene
  • Length 7-13/64"
  • Max. Flow GPM 5.3
  • Width 4-39/64"
  • Ball Material Santoprene(R)
  • Valve Type Ball
  • Manifold Connection Single
  • Max. Operating Pressure 125 PSI
  • Max. Dia. Solids 1/16"
  • Connection Style NPT
  • Self-Priming Dry 15 ft.
  • Self-Priming Wet 31.7 ft.
  • Inlet/Outlet Size 1/4"
  • Air Inlet Size 1/4" FNPT
  • Includes Muffler, Manual
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list