PUMP,DIAPHRAGM,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,DIAPHRAGM,3/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF6PY47
  • Mfr. Model # 6PY47
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.75 lbs

Technical Specs

  • Check Seat Material Stainless Steel
  • Item Air Operated Double Diaphragm Pump
  • Max. Flow GPM 28
  • Ball Material EPDM
  • Manifold Connection Single
  • Self-Priming Wet 28 ft.
  • Self-Priming Dry 18 ft.
  • Max. Dia. Solids 1/16"
  • Height 12-9/16"
  • Length 9-51/64"
  • Width 12-13/32"
  • Valve Type Ball
  • Manufacturers Warranty Length 1 yr.
  • Connection Style NPT
  • Inlet/Outlet Size 3/4"
  • Air Inlet Size 1/4" FNPT
  • Max. Flow 15 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list