PUMP,DIAPHRAGM,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,DIAPHRAGM,3/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF6PY40
  • Mfr. Model # 6PY40
  • UNSPSC # 40151548
  • CATALOGUE PAGE # 2873
  • Shipping Weight 21.9 lbs

Product Details

Nonmetallic (Polypropylene) Air Operated Double Diaphragm Pumps, Manifold Connection Single

Technical Specs

  • Check Seat Material Polypropylene
  • Height 14-1/2"
  • Item Double Diaphragm Pump
  • Length 12-1/2"
  • Max. Flow GPM 21
  • Width 14-3/4"
  • Ball Material PTFE
  • Valve Type Ball
  • Manifold Connection Single
  • Max. Operating Pressure 100 PSI
  • Max. Dia. Solids 1/16"
  • Connection Style NPT
  • Self-Priming Dry 15 ft.
  • Air Inlet Size 1/4" FNPT
  • Inlet/Outlet Size 3/4"
  • Self-Priming Wet 28 ft.
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list