Skip Content
PUMP,DIAPHRAGM,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,DIAPHRAGM,1 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF6PY55
  • Mfr. Model # 6PY55
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.2 lbs

Technical Specs

  • Check Seat Material Stainless Steel
  • Item Air Operated Double Diaphragm Pump
  • Max. Flow GPM 35
  • Ball Material PTFE
  • Manifold Connection Single
  • Max. Dia. Solids 3/16"
  • Self-Priming Wet 28 ft.
  • Self-Priming Dry 15 ft.
  • Length 11-19/64"
  • Height 15"
  • Width 12-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Valve Type Ball
  • Connection Style NPT
  • Max. Operating Pressure 100 PSI
  • Air Inlet Size 3/8" FNPT
  • Inlet/Outlet Size 1"
  • Max. Flow 30 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list