PUMP,DIAPHRAGM,1/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,DIAPHRAGM,1/4 HP

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P233
  • Mfr. Model # 5P233
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Application For Transferring Fluids Such As Ethylene Glycol, Diesel Fuel, Grease, Hydraulic Oil, Kerosene, Motor Oil, Water
  • GPM Max. 13
  • Hose Length (Ft.) 1" Diameter by 12
  • HP 1/4
  • Item Diaphragm Pump
  • Includes 1" x12 Feet Buna hose, 1" Manual Nozzle and Telescoping Suction Pipe
  • Power Cord Length (Ft.) 20
  • Max. Temp. 130 Degrees F
  • Suction Lift (Ft.) Water 10, Diesel 11
  • Type Diaphragm
  • Duty Cycle 30 Min.
  • Max. Pressure (PSI) 15
  • Motor Type Permanent Magnet
  • Self-Priming Yes
  • Gear Material -
  • Max. Viscosity (SSU) 15,000
  • Voltage 12 VDC
  • Inlet 1 FNPT
  • Hose Material Buna Nitrile
  • Amps 20
  • Suction Tube Length (In.) Telescoping 22 to 40
  • Nozzle Shutoff Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list