Skip Content
PUMP DIAPHRAGM 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP DIAPHRAGM 1/2IN

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROPD05P-ALS-KTT-B
  • Mfr. Model # PD05P-ALS-KTT-B
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Check Seat Material Kynar(R)
  • Item Air Operated Double Diaphragm Pump
  • Max. Flow GPM 14
  • Ball Material PTFE
  • Manifold Connection Multiport
  • Self-Priming Dry 10 ft.
  • Self-Priming Wet 15 ft.
  • Max. Dia. Solids 3/32"
  • Height 11-1/2"
  • Includes Mixing Feature of 50% Water and 50% Antifreeze
  • Length 13-3/4"
  • Width 7-1/2"
  • Manufacturers Warranty Length 5 yr.
  • Valve Type Ball
  • Max. Operating Pressure 100 PSI
  • Connection Style NPT
  • Inlet/Outlet Size 1/2"
  • Air Inlet Size 1/4" FNPT
  • Max. Flow 19 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list