PUMP DIAPHRAGH 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP DIAPHRAGH 1/2 IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROPD05P-ARS-PAA-B
  • Mfr. Model # PD05P-ARS-PAA-B
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.05 lbs

Technical Specs

  • Check Seat Material Polypropylene
  • Item Air Operated Double Diaphragm Pump
  • Max. Flow GPM 14
  • Ball Material Santoprene(R)
  • Manifold Connection Multiport
  • Max. Dia. Solids 3/32"
  • Self-Priming Wet 15 ft.
  • Self-Priming Dry 10 ft.
  • Height 11-5/8"
  • Length 13-3/4"
  • Width 7-1/2"
  • Valve Type Ball
  • Manufacturers Warranty Length 5 yr.
  • Connection Style NPT
  • Max. Operating Pressure 100 PSI
  • Air Inlet Size 1/4" FNPT
  • Inlet/Outlet Size 1/2"
  • Max. Flow 19 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list