Skip Content
PUMP DEWATERING 12 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP DEWATERING 12 VOLT

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9404-05
  • Mfr. Model # 9404-05
  • UNSPSC # 40141901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

Dewatering Pump, DC Submersible, 1/3 HP, Voltage 12V DC, Amps AC 30, Cord Length (Ft.) 30, Discharge NPT (In.) 1-1/4, GPM of Water at 5 Ft. of Head 41, Max. Head (Ft.) 25, Height (In.) 19-1/4, Dia. (In.) 10, Housing Aluminum, Top Material Aluminum, Base M

Technical Specs

  • Base Material Aluminum
  • GPM of Water @ 15 Ft. of Head 25
  • GPM of Water @ 10 Ft. of Head 34
  • GPM of Water @ 20 Ft. of Head 21
  • Item Utility Pump
  • GPM of Water @ 5 Ft. of Head 41
  • Length 23"
  • Height 19-1/4"
  • Thermal Protection Automatic
  • Width 26"
  • Cord Size 8/2
  • Motor Type Enclosed
  • Max. Liquid Temp. 150 Degrees F
  • Diameter 10"
  • Discharge NPT 1-1/4"
  • Pump RPM 1750
  • Cord Length - Pumps 30 ft.
  • Max Head - Pumps 25 ft.
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list