Skip Content
PUMP DEF AIR-OPERATED MP 140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP DEF AIR-OPERATED MP 140

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00208P20
  • Mfr. Model # F00208P20
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Air-Operated Pump
  • Max. GPM for Water 26
  • For Use With DEF
  • Agency Compliance CE
  • Outlet Size 1" NPT
  • Inlet Size 1" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list