Skip Content
PUMP,DEEP WELL,3 WIRE,5GPM,3/4HP,23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP,DEEP WELL,3 WIRE,5GPM,3/4HP,23

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LZR1
  • Mfr. Model # 1LZR1
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.02 lbs

Technical Specs

  • Amps AC 8
  • Height (In.) -
  • Discharge Port (In.) 1.25
  • HP 3/4
  • Includes -
  • Item Pump
  • Max. Head (Ft.) 528
  • Length (In.) -
  • Phase 1
  • Number of Wires 3
  • Type Deep Well Submersible
  • Shut Off (PSI) -
  • Width (In.) -
  • GPM of Water @ 40 Ft @ 30, 50 PSI - -
  • Control Box Required 1LZX4
  • GPM of Water @ 100 Ft @ 30, 50 PSI 8 7
  • GPM of Water @ 60 Ft @ 30, 50 PSI - 7
  • GPM of Water @ 80 Ft @ 30, 50 PSI - 7
  • Flow Ranges (GPM) 2.5 - 7
  • GPM 5
  • Motor Franklin(TM)
  • Screen Material Stainless Steel
  • SF Amps -
  • Impeller Material Celcon
  • Seal Type -
  • Motor Enclosure -
  • GPM of Water @ 20 Ft @ 30, 50 PSI - -
  • Shaft Material 303 Stainless Steel
  • Well Capacity Low
  • Stages 18
  • Tank PSI 2030405060
  • Max. Operating Temp. (F) 86
  • Voltage 230
  • Built-In Check Valve Yes
  • Pump Bearings PEEK
  • Pump Material Stainless Steel
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 250 Ft @ 30, 50 PSI 6 5
  • GPM of Water @ 150 Ft @ 30, 50 PSI 7 6
  • GPM of Water @ 175 Ft @ 30, 50 PSI 6 6
  • GPM of Water @ 200 Ft @ 30, 50 PSI 6 5
  • GPM of Water @ 125 Ft @ 30, 50 PSI 7 6
  • GPM of Water @ 300 Ft @ 30, 50 PSI 5 4
  • GPM of Water @ 350 Ft @ 30, 50 PSI 4 2
  • GPM of Water @ 400 Ft @ 30, 50 PSI 2 -
  • Recommended Tank 3YA56, 1XHG8
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI -
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 8
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI -
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 7
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 6
  • Compliance Certified For Use in Potable Water Applications in CA and VT
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 5

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List