PUMP,DEEP WELL,3 WIRE,5GPM,1/2HP,23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,DEEP WELL,3 WIRE,5GPM,1/2HP,23

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LZP7
  • Mfr. Model # 1LZP7
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.05 lbs

Technical Specs

  • Amps AC 6
  • Height (In.) -
  • Discharge Port (In.) 1.25
  • Item Pump
  • HP 1/2
  • Includes -
  • Length (In.) -
  • Number of Wires 3
  • Phase 1
  • Max. Head (Ft.) 364
  • Width (In.) -
  • Shut Off (PSI) -
  • Type Deep Well Submersible
  • GPM of Water @ 40 Ft @ 30, 50 PSI - 7
  • GPM of Water @ 100 Ft @ 30, 50 PSI 6 5
  • GPM of Water @ 60 Ft @ 30, 50 PSI 7 6
  • GPM of Water @ 80 Ft @ 30, 50 PSI 7 6
  • Impeller Material Celcon
  • Flow Ranges (GPM) 2.5 - 7
  • GPM 5
  • Motor Franklin(TM)
  • Screen Material Stainless Steel
  • Motor Enclosure -
  • Seal Type -
  • Shaft Material 303 Stainless Steel
  • GPM of Water @ 20 Ft @ 30, 50 PSI - 7
  • Stages 13
  • SF Amps -
  • Tank PSI 2030405060
  • Voltage 230
  • Well Capacity Low
  • Built-In Check Valve Yes
  • Max. Operating Temp. (F) 86
  • GPM of Water @ 150 Ft @ 30, 50 PSI 5 4
  • Pump-Motor Shell Stainless Steel
  • Pump Bearings PEEK
  • Pump Material Stainless Steel
  • GPM of Water @ 175 Ft @ 30, 50 PSI 4 3
  • GPM of Water @ 125 Ft @ 30, 50 PSI 6 5
  • GPM of Water @ 250 Ft @ 30, 50 PSI 2 -
  • GPM of Water @ 200 Ft @ 30, 50 PSI 4 2
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • Recommended Tank 3YA56, 1XHG8
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 6
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 4
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 7
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 5
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 2
  • Compliance Certified For Use in Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list