Skip Content
PUMP,DEEP WELL,3 WIRE,5GPM,1/2 HP,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,DEEP WELL,3 WIRE,5GPM,1/2 HP,2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LZT7
  • Mfr. Model # 1LZT7
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.2 lbs

Technical Specs

  • Amps AC 6
  • Discharge Port (In.) 1.25
  • HP 1/2
  • Height (In.) -
  • Includes -
  • Item Pump
  • Length (In.) -
  • Max. Head (Ft.) 364
  • Shut Off (PSI) -
  • Phase 1
  • Number of Wires 3
  • Width (In.) -
  • Control Box Required 1LZX3
  • Type Deep Well Submersible
  • GPM of Water @ 100 Ft @ 30, 50 PSI 6 5
  • GPM of Water @ 40 Ft @ 30, 50 PSI - 7
  • GPM of Water @ 60 Ft @ 30, 50 PSI 7 6
  • GPM of Water @ 80 Ft @ 30, 50 PSI 7 6
  • GPM 5
  • Flow Ranges (GPM) 2.5 - 7
  • Motor Franklin(TM)
  • Impeller Material Celcon
  • Motor Enclosure -
  • Screen Material Polyethylene
  • SF Amps -
  • Shaft Material 303 Stainless Steel
  • Seal Type -
  • Stages 13
  • GPM of Water @ 20 Ft @ 30, 50 PSI - 7
  • Voltage 230
  • Tank PSI 2030405060
  • Well Capacity Low
  • Max. Operating Temp. (F) 86
  • Built-In Check Valve Yes
  • Pump Bearings PEEK
  • GPM of Water @ 125 Ft @ 30, 50 PSI 6 5
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 150 Ft @ 30, 50 PSI 5 4
  • GPM of Water @ 175 Ft @ 30, 50 PSI 4 3
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • Pump Material Thermoplastic
  • GPM of Water @ 250 Ft @ 30, 50 PSI 2 -
  • GPM of Water @ 200 Ft @ 30, 50 PSI 4 2
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Recommended Tank 3YA56, 1XHG8
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI -
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 6
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 7
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 4
  • Compliance Certified For Use in Potable Water Applications in CA and VT
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 2
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list