PUMP,DEEP WELL,3 WIRE,20GPM,1 1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,DEEP WELL,3 WIRE,20GPM,1 1/2HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LZT5
  • Mfr. Model # 1LZT5
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.2 lbs

Technical Specs

  • Amps AC 11.5
  • Discharge Port (In.) 1.25
  • Includes -
  • HP 1-1/2
  • Height (In.) -
  • Item Pump
  • Max. Head (Ft.) 288
  • Number of Wires 3
  • Phase 1
  • Shut Off (PSI) -
  • Length (In.) -
  • Type Deep Well Submersible
  • Width (In.) -
  • GPM of Water @ 60 Ft @ 30, 50 PSI 24 22
  • GPM of Water @ 100 Ft @ 30, 50 PSI 22 20
  • GPM of Water @ 40 Ft @ 30, 50 PSI - 23
  • Flow Ranges (GPM) 14 - 24
  • GPM of Water @ 80 Ft @ 30, 50 PSI 23 21
  • Motor Franklin(TM)
  • Impeller Material Celcon
  • GPM 20
  • Seal Type -
  • Motor Enclosure -
  • Screen Material Stainless Steel
  • Shaft Material 303 Stainless Steel
  • GPM of Water @ 20 Ft @ 30, 50 PSI - 24
  • SF Amps -
  • Stages 14
  • Tank PSI 2030405060
  • Voltage 230
  • Well Capacity High
  • Built-In Check Valve Yes
  • Max. Operating Temp. (F) 86
  • Pump Bearings PEEK
  • Pump Material Stainless Steel
  • GPM of Water @ 150 Ft @ 30, 50 PSI 21 19
  • GPM of Water @ 125 Ft @ 30, 50 PSI 21 19
  • GPM of Water @ 175 Ft @ 30, 50 PSI 19 16
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 200 Ft @ 30, 50 PSI 18 15
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 250 Ft @ 30, 50 PSI 15 11
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • Recommended Tank 3YA59, 4MY63
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI -
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 22
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 18
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 20
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 15
  • Compliance Certified For Use in Potable Water Applications in CA and VT
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list