PUMP,DEEP WELL,3 WIRE,10GPM, 3/4HP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,DEEP WELL,3 WIRE,10GPM, 3/4HP,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LZU6
  • Mfr. Model # 1LZU6
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.63 lbs

Technical Specs

  • Amps AC 8
  • Height (In.) -
  • HP 3/4
  • Discharge Port (In.) 1.25
  • Includes -
  • Length (In.) -
  • Max. Head (Ft.) 291
  • Item Pump
  • Number of Wires 3
  • Phase 1
  • Type Deep Well Submersible
  • Shut Off (PSI) -
  • Width (In.) -
  • GPM of Water @ 100 Ft @ 30, 50 PSI 12 10
  • GPM of Water @ 40 Ft @ 30, 50 PSI 15 13
  • GPM of Water @ 60 Ft @ 30, 50 PSI 14 13
  • GPM of Water @ 80 Ft @ 30, 50 PSI 13 11
  • Flow Ranges (GPM) 5 - 13
  • GPM 10
  • Motor Franklin(TM)
  • Motor Enclosure -
  • Impeller Material Celcon
  • SF Amps -
  • Screen Material Polyethylene
  • Seal Type -
  • GPM of Water @ 20 Ft @ 30, 50 PSI - 14
  • Stages 8
  • Tank PSI 2030405060
  • Voltage 230
  • Shaft Material 303 Stainless Steel
  • Built-In Check Valve Yes
  • Well Capacity Average
  • Pump Bearings PEEK
  • Pump Material Thermoplastic
  • Max. Operating Temp. (F) 86
  • GPM of Water @ 125 Ft @ 30, 50 PSI 11 10
  • GPM of Water @ 150 Ft @ 30, 50 PSI 10 9
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 175 Ft @ 30, 50 PSI 9 7
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 250 Ft @ 30, 50 PSI 4 -
  • GPM of Water @ 200 Ft @ 30, 50 PSI 8 5
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Recommended Tank 3YA57, 3YA58, 4MY61
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 12
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI -
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 8
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 14
  • Compliance Certified For Use in Potable Water Applications in CA and VT
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 10
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list