PUMP,DEEP WELL,2 WIRE,7GPM,1/2HP,23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,DEEP WELL,2 WIRE,7GPM,1/2HP,23

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LZX7
  • Mfr. Model # 1LZX7
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.46 lbs

Technical Specs

  • Amps AC 6
  • Discharge Port (In.) 1.25
  • Height (In.) -
  • HP 1/2
  • Includes -
  • Item Pump
  • Length (In.) -
  • Max. Head (Ft.) 265
  • Phase 1
  • Number of Wires 2
  • Width (In.) -
  • Type Deep Well Submersible
  • Shut Off (PSI) -
  • GPM of Water @ 40 Ft @ 30, 50 PSI 10 9
  • GPM of Water @ 60 Ft @ 30, 50 PSI 9 8
  • GPM of Water @ 80 Ft @ 30, 50 PSI 9 7
  • GPM of Water @ 100 Ft @ 30, 50 PSI 8 7
  • Flow Ranges (GPM) 4 - 10
  • Motor Franklin(TM)
  • Screen Material Stainless Steel
  • GPM 7
  • Impeller Material Celcon
  • Motor Enclosure -
  • SF Amps -
  • Seal Type -
  • Shaft Material 303 Stainless Steel
  • GPM of Water @ 20 Ft @ 30, 50 PSI 11 9
  • Stages 9
  • Well Capacity Average
  • Tank PSI 2030405060
  • Max. Operating Temp. (F) 86
  • Built-In Check Valve Yes
  • Voltage 230
  • Pump Bearings PEEK
  • GPM of Water @ 125 Ft @ 30, 50 PSI 8 6
  • Pump Material Stainless Steel
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 250 Ft @ 30, 50 PSI - -
  • GPM of Water @ 200 Ft @ 30, 50 PSI 3 -
  • GPM of Water @ 150 Ft @ 30, 50 PSI 6 3
  • GPM of Water @ 175 Ft @ 30, 50 PSI 5 -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 11
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 3
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 8
  • Recommended Tank 3YA57, 4MY60
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 9
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 7
  • Compliance Certified For Use in Potable Water Applications in CA and VT
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list