PUMP,DEEP WELL,2 WIRE,5GPM,1/2HP,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,DEEP WELL,2 WIRE,5GPM,1/2HP,11

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LZP8
  • Mfr. Model # 1LZP8
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.85 lbs

Technical Specs

  • Discharge Port (In.) 1.25
  • Height (In.) -
  • Amps AC 12
  • HP 1/2
  • Includes -
  • Item Pump
  • Length (In.) -
  • Phase 1
  • Number of Wires 2
  • Max. Head (Ft.) 364
  • Shut Off (PSI) -
  • Type Deep Well Submersible
  • Width (In.) -
  • GPM of Water @ 40 Ft @ 30, 50 PSI - 7
  • GPM of Water @ 80 Ft @ 30, 50 PSI 7 6
  • GPM of Water @ 100 Ft @ 30, 50 PSI 6 5
  • GPM of Water @ 60 Ft @ 30, 50 PSI 7 6
  • Flow Ranges (GPM) 2.5 - 7
  • Impeller Material Celcon
  • GPM 5
  • Motor Franklin(TM)
  • Motor Enclosure -
  • Screen Material Stainless Steel
  • Seal Type -
  • Shaft Material 303 Stainless Steel
  • GPM of Water @ 20 Ft @ 30, 50 PSI - 7
  • SF Amps -
  • Stages 13
  • Tank PSI 2030405060
  • Voltage 115
  • Well Capacity Low
  • Max. Operating Temp. (F) 86
  • Built-In Check Valve Yes
  • Pump Bearings PEEK
  • Pump Material Stainless Steel
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 150 Ft @ 30, 50 PSI 5 4
  • GPM of Water @ 125 Ft @ 30, 50 PSI 6 5
  • GPM of Water @ 175 Ft @ 30, 50 PSI 4 3
  • GPM of Water @ 200 Ft @ 30, 50 PSI 4 2
  • GPM of Water @ 250 Ft @ 30, 50 PSI 2 -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • Recommended Tank 3YA56, 1XHG8
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI -
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 6
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 4
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 7
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 2
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 5
  • Compliance Certified For Use in Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list