Skip Content
PUMP,DEEP WELL,2 WIRE,20GPM,1 1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,DEEP WELL,2 WIRE,20GPM,1 1/2HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LZT6
  • Mfr. Model # 1LZT6
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.77 lbs

Technical Specs

  • Discharge Port (In.) 1.25
  • Amps AC 13.1
  • Height (In.) -
  • Includes -
  • HP 1-1/2
  • Item Pump
  • Length (In.) -
  • Shut Off (PSI) -
  • Number of Wires 2
  • Max. Head (Ft.) 288
  • Width (In.) -
  • Type Deep Well Submersible
  • Phase 1
  • Control Box Required -
  • GPM of Water @ 100 Ft @ 30, 50 PSI 22 20
  • GPM of Water @ 60 Ft @ 30, 50 PSI 24 22
  • GPM of Water @ 80 Ft @ 30, 50 PSI 23 21
  • GPM of Water @ 40 Ft @ 30, 50 PSI - 23
  • Flow Ranges (GPM) 14 - 24
  • GPM 20
  • Motor Franklin(TM)
  • Impeller Material Celcon
  • Motor Enclosure -
  • Seal Type -
  • Screen Material Stainless Steel
  • Shaft Material 303 Stainless Steel
  • SF Amps -
  • Tank PSI 2030405060
  • GPM of Water @ 20 Ft @ 30, 50 PSI - 24
  • Voltage 230
  • Stages 14
  • Max. Operating Temp. (F) 86
  • Well Capacity High
  • Built-In Check Valve Yes
  • Pump Bearings PEEK
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 125 Ft @ 30, 50 PSI 21 19
  • GPM of Water @ 150 Ft @ 30, 50 PSI 21 19
  • Pump Material Stainless Steel
  • GPM of Water @ 250 Ft @ 30, 50 PSI 15 11
  • GPM of Water @ 200 Ft @ 30, 50 PSI 18 15
  • GPM of Water @ 175 Ft @ 30, 50 PSI 19 16
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Recommended Tank 3YA59, 4MY63
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 18
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 24
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI -
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 20
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 22
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 15
  • Compliance Certified For Use in Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List