Skip Content
PUMP,DEEP WELL,2 WIRE,10GPM,1HP,230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,DEEP WELL,2 WIRE,10GPM,1HP,230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LZR9
  • Mfr. Model # 1LZR9
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.31 lbs

Technical Specs

  • Amps AC 9.8
  • Discharge Port (In.) 1.25
  • HP 1
  • Height (In.) -
  • Includes -
  • Item Pump
  • Max. Head (Ft.) 284
  • Phase 1
  • Number of Wires 2
  • Shut Off (PSI) -
  • Type Deep Well Submersible
  • Length (In.) -
  • Control Box Required -
  • Width (In.) -
  • GPM of Water @ 100 Ft @ 30, 50 PSI 13 12
  • GPM of Water @ 40 Ft @ 30, 50 PSI - 14
  • GPM of Water @ 80 Ft @ 30, 50 PSI 14 13
  • GPM of Water @ 60 Ft @ 30, 50 PSI 15 13
  • Flow Ranges (GPM) 5 - 13
  • Impeller Material Celcon
  • GPM 10
  • Motor Franklin(TM)
  • Motor Enclosure -
  • Seal Type -
  • Screen Material Stainless Steel
  • SF Amps -
  • Shaft Material 303 Stainless Steel
  • GPM of Water @ 20 Ft @ 30, 50 PSI - 15
  • Stages 11
  • Voltage 230
  • Max. Operating Temp. (F) 86
  • Tank PSI 2030405060
  • Well Capacity Average
  • Pump Bearings PEEK
  • Built-In Check Valve Yes
  • Pump Material Stainless Steel
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 150 Ft @ 30, 50 PSI 11 10
  • GPM of Water @ 125 Ft @ 30, 50 PSI 12 11
  • GPM of Water @ 200 Ft @ 30, 50 PSI 10 9
  • GPM of Water @ 175 Ft @ 30, 50 PSI 10 9
  • GPM of Water @ 350 Ft @ 30, 50 PSI - - - - -
  • GPM of Water @ 300 Ft @ 30, 50 PSI 7 3
  • GPM of Water @ 250 Ft @ 30, 50 PSI 9 7
  • GPM of Water @ 450 Ft @ 30, 50 PSI - - - - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - - - - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - - - - -
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 13
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI -
  • Recommended Tank 3YA57, 3YA58, 4MY61
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 15
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 12
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 10
  • Compliance Certified For Use in Potable Water Applications in CA and VT
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list