PUMP,DEEP WELL,2 WIRE,10GPM,1/2HP,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,DEEP WELL,2 WIRE,10GPM,1/2HP,2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LZR5
  • Mfr. Model # 1LZR5
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.55 lbs

Technical Specs

  • Amps AC 6
  • Discharge Port (In.) 1.25
  • Height (In.) -
  • HP 1/2
  • Includes -
  • Item Pump
  • Length (In.) -
  • Max. Head (Ft.) 231
  • Number of Wires 2
  • Phase 1
  • Shut Off (PSI) -
  • Type Deep Well Submersible
  • GPM of Water @ 100 Ft @ 30, 50 PSI 10 6
  • GPM of Water @ 40 Ft @ 30, 50 PSI 13 11
  • Width (In.) -
  • GPM of Water @ 60 Ft @ 30, 50 PSI 12 10
  • GPM of Water @ 80 Ft @ 30, 50 PSI 11 8
  • Flow Ranges (GPM) 5 - 13
  • GPM 10
  • Impeller Material Celcon
  • Motor Enclosure -
  • Motor Franklin(TM)
  • Screen Material Stainless Steel
  • SF Amps -
  • Seal Type -
  • Shaft Material 303 Stainless Steel
  • GPM of Water @ 20 Ft @ 30, 50 PSI 14 12
  • Stages 6
  • Voltage 230
  • Tank PSI 2030405060
  • Well Capacity Average
  • Built-In Check Valve Yes
  • Pump Bearings PEEK
  • Max. Operating Temp. (F) 86
  • Pump Material Stainless Steel
  • GPM of Water @ 125 Ft @ 30, 50 PSI 9 -
  • Pump-Motor Shell Stainless Steel
  • GPM of Water @ 150 Ft @ 30, 50 PSI 6 -
  • GPM of Water @ 175 Ft @ 30, 50 PSI - -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 200 Ft @ 30, 50 PSI - -
  • GPM of Water @ 250 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • Recommended Tank 3YA57, 3YA58, 4MY61
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 14
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 10
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 12
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI -
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI -
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 6
  • Compliance Certified For Use in Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list