Skip Content
PUMP,COOLANT,3/4HP,230/460V,2.23/1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,COOLANT,3/4HP,230/460V,2.23/1.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JPH6
  • Mfr. Model # 4JPH6
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Application For Machining Lubricants, Coolants, Flushing and Circulation
  • CFM -
  • Bolt Circle Dia. (In.) -
  • Dia. (In.) 9-1/4
  • Discharge Port (In.) 1-1/2
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • GPH of Water @ 1 Ft. of Head 5010
  • GPH of Water @ 10 Ft. of Head 4370
  • GPH of Water @ 5 Ft. of Head 4810
  • GPH of Water @ 3 Ft. of Head 4920
  • GPH of Water @ 2 Ft. of Head 4980
  • GPH of Water @ 8 Ft. of Head 4580
  • GPM of Water @ 10 Ft. of Head 72.8
  • GPH of Water @ 9 Ft. of Head 4480
  • GPM of Water @ 13 Ft. of Head Low 67.2
  • GPM of Water @ 15 Ft. of Head 62.5
  • GPM of Water @ 18 Ft. of Head 56
  • GPM of Water @ 20 Ft. of Head 50.7
  • GPM of Water @ 23 Ft. of Head 40.2
  • GPM of Water @ 21 Ft. of Head 47.3
  • GPM of Water @ 24 Ft. of Head 36
  • GPM of Water @ 3 Ft. of Head 82
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 80.2
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head Low 77.3
  • GPM of Water @ 6 Ft. of Head 79.3
  • GPM of Water @ 9 Ft. of Head 74.7
  • Includes -
  • Height (In.) 25-11/16
  • HP 3/4
  • Max. Immersion Depth (In.) 12-1/4
  • Inlet/Outlet (In.) 1-1/2
  • Item Pump
  • Length (In.) 11-13/16
  • Max. Temp. 200 F
  • Min. Immersion Depth (In.) 3
  • Nominal Tank Depth (In.) 14
  • Phase 3
  • Shut-Off (Ft.) 27.9
  • Replaces Brown/Sharp Stock No. -
  • Tank (Gal.) -
  • Type Coolant
  • Width (In.) 10-3/16
  • Body Material Cast Iron
  • GPM of Water @ Max. Ft. Head -
  • Motor Enclosure TEFC
  • Impeller Material 304 SS
  • Motor Type 3 Phase
  • Replaces Gusher Model -
  • Replaces Graymills Model -
  • RPM 1750
  • Shaft Material Carbon Steel
  • Shaft Seal Nitrile Butadiene Rubber
  • GPM of Water @ 16 Ft. of Head 60.5
  • Voltage 230/460
  • GPM of Water @ 26 Ft. of Head 25.3
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Water @ 39 Ft. of Head -
  • Elastomer NBR
  • GPM of Oil 500 SSU @ 15 Ft. of Head 32
  • GPM of Oil 500 SSU @ 12 Ft. of Head 40
  • GPM of Oil 500 SSU @ 18 Ft. of Head 26.7
  • GPM of Oil 500 SSU @ 21 Ft. of Head 20.5
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 3 Ft. of Head 61.8
  • GPM of Oil 500 SSU @ 6 Ft. of Head 54.5
  • GPM of Oil 500 SSU @ 9 Ft. of Head 47
  • GPM of Water @ 12 Ft. of Head 68.7
  • Max. Recommended Viscosity 500 SSU
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • Max. Suction Lift (Ft.) -
  • GPM of Water @ 27 Ft. of Head 15.7
  • GPM of Water @ 1 Ft. of Head 83.5
  • Amps 2.23/1.12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list