Skip Content
PUMP,COOLANT,1/8HP,115/230V,2.15/1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,COOLANT,1/8HP,115/230V,2.15/1.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JPH3
  • Mfr. Model # 4JPH3
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.35 lbs

Technical Specs

  • Bolt Circle Dia. (In.) -
  • CFM -
  • Application For Machining Lubricants, Coolants, Flushing and Circulation
  • Discharge Port (In.) 3/4
  • Dia. (In.) 5-9/16
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • GPH of Water @ 10 Ft. of Head -
  • GPH of Water @ 1 Ft. of Head 750
  • GPH of Water @ 5 Ft. of Head 588
  • GPH of Water @ 2 Ft. of Head 717
  • GPH of Water @ 3 Ft. of Head 677
  • GPH of Water @ 8 Ft. of Head 388
  • GPH of Water @ 9 Ft. of Head 276
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 13 Ft. of Head Low -
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 18 Ft. of Head -
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head 11.3
  • GPM of Water @ 5 Ft. of Head 9.8
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head Low 7.8
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head 9
  • GPM of Water @ 9 Ft. of Head 4.6
  • Includes -
  • Height (In.) 14-1/16
  • HP 1/8
  • Inlet/Outlet (In.) 3/4
  • Max. Immersion Depth (In.) 6-3/8
  • Length (In.) 5-13/16
  • Item Pump
  • Max. Temp. 200 F
  • Min. Immersion Depth (In.) 2
  • Nominal Tank Depth (In.) 8
  • Phase 1
  • Replaces Brown/Sharp Stock No. -
  • Tank (Gal.) -
  • Shut-Off (Ft.) 10
  • Type Coolant
  • Width (In.) 5-1/2
  • Body Material Cast Iron
  • GPM of Water @ Max. Ft. Head -
  • Impeller Material 304 SS
  • Motor Type PSC
  • Replaces Graymills Model -
  • Motor Enclosure TEFC
  • Replaces Gusher Model -
  • RPM 1750
  • Shaft Seal Nitrile Butadiene Rubber
  • Shaft Material Stainless Steel
  • GPM of Water @ 16 Ft. of Head -
  • Voltage 115/230
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Water @ 26 Ft. of Head -
  • Elastomer -
  • GPM of Water @ 39 Ft. of Head -
  • GPM of Oil 500 SSU @ 15 Ft. of Head -
  • GPM of Oil 500 SSU @ 12 Ft. of Head -
  • GPM of Oil 500 SSU @ 18 Ft. of Head -
  • GPM of Oil 500 SSU @ 21 Ft. of Head -
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 3 Ft. of Head 8
  • GPM of Oil 500 SSU @ 6 Ft. of Head 4.4
  • GPM of Oil 500 SSU @ 9 Ft. of Head -
  • GPM of Water @ 12 Ft. of Head -
  • GPM of Water @ 27 Ft. of Head -
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • Max. Recommended Viscosity 500 SSU
  • Amps 2.15/1.08
  • Max. Suction Lift (Ft.) -
  • GPM of Water @ 1 Ft. of Head 12.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list