Skip Content
PUMP,COOLANT,1/4 HP,230/460V,0.7/0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,COOLANT,1/4 HP,230/460V,0.7/0.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JPG9
  • Mfr. Model # 4JPG9
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.16 lbs

Technical Specs

  • Application For Machining Lubricants, Coolants, Flushing and Circulation
  • Bolt Circle Dia. (In.) -
  • CFM -
  • Dia. (In.) 8-3/8
  • Cord (Ft.) -
  • Discharge Port (In.) 1-1/4
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • GPH of Water @ 1 Ft. of Head 3330
  • GPH of Water @ 2 Ft. of Head 3276
  • GPH of Water @ 10 Ft. of Head 2610
  • GPH of Water @ 8 Ft. of Head 2868
  • GPH of Water @ 3 Ft. of Head 3240
  • GPH of Water @ 5 Ft. of Head 3120
  • GPH of Water @ 9 Ft. of Head 2730
  • GPM of Water @ 10 Ft. of Head 43.5
  • GPM of Water @ 13 Ft. of Head Low 35.3
  • GPM of Water @ 15 Ft. of Head 26.4
  • GPM of Water @ 18 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head -
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head 54
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 52
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head 51
  • GPM of Water @ 7 Ft. of Head Low 49.3
  • GPM of Water @ 9 Ft. of Head 45.5
  • Height (In.) 21-7/16
  • HP 1/4
  • Item Pump
  • Inlet/Outlet (In.) 1-1/4
  • Includes -
  • Max. Temp. 200 F
  • Max. Immersion Depth (In.) 8-1/4
  • Length (In.) 11
  • Nominal Tank Depth (In.) 10
  • Min. Immersion Depth (In.) 3
  • Number of Stages -
  • Phase 3
  • Replaces Brown/Sharp Stock No. -
  • Shut-Off (Ft.) 18
  • Tank (Gal.) -
  • Type Coolant
  • GPM of Water @ Max. Ft. Head -
  • Body Material Cast Iron
  • Impeller Material 304 SS
  • Width (In.) 8-7/16
  • Motor Enclosure TEFC
  • Replaces Gusher Model -
  • Replaces Graymills Model -
  • Motor Type 3 Phase
  • Voltage 230/460
  • RPM 1750
  • Shaft Seal Nitrile Butadiene Rubber
  • GPM of Water @ 26 Ft. of Head -
  • Shaft Material Carbon Steel
  • GPM of Water @ 39 Ft. of Head -
  • GPM of Water @ 16 Ft. of Head 19.6
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Oil 500 SSU @ 12 Ft. of Head 10.8
  • Elastomer NBR
  • GPM of Oil 500 SSU @ 18 Ft. of Head -
  • GPM of Oil 500 SSU @ 21 Ft. of Head -
  • GPM of Oil 500 SSU @ 15 Ft. of Head 1.4
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 3 Ft. of Head 32
  • GPM of Oil 500 SSU @ 6 Ft. of Head 25.8
  • GPM of Water @ 12 Ft. of Head 38.2
  • GPM of Water @ 27 Ft. of Head -
  • GPM of Oil 500 SSU @ 9 Ft. of Head 19.2
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • Max. Suction Lift (Ft.) -
  • Max. Recommended Viscosity 500 SSU
  • Amps 0.7/0.43
  • GPM of Water @ 1 Ft. of Head 55.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list