Skip Content
PUMP,COOLANT,1/3 HP,230/460V,1.1/0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,COOLANT,1/3 HP,230/460V,1.1/0.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JPG7
  • Mfr. Model # 4JPG7
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.53 lbs

Technical Specs

  • Application For Machining Lubricants, Coolants, Flushing and Circulation
  • Bolt Circle Dia. (In.) -
  • CFM -
  • Discharge Port (In.) 1-1/4
  • Dia. (In.) 8-3/8
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • GPH of Water @ 1 Ft. of Head 3456
  • GPH of Water @ 10 Ft. of Head 2730
  • GPH of Water @ 2 Ft. of Head 3408
  • GPH of Water @ 3 Ft. of Head 3360
  • GPH of Water @ 8 Ft. of Head 2970
  • GPH of Water @ 5 Ft. of Head 3240
  • GPH of Water @ 9 Ft. of Head 2838
  • GPM of Water @ 10 Ft. of Head 45.5
  • GPM of Water @ 15 Ft. of Head 32.5
  • GPM of Water @ 13 Ft. of Head Low 38.5
  • GPM of Water @ 18 Ft. of Head 20.2
  • GPM of Water @ 20 Ft. of Head 8.8
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 21 Ft. of Head 2.4
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head 56
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 54
  • GPM of Water @ 6 Ft. of Head 53
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 9 Ft. of Head 47.3
  • Includes -
  • GPM of Water @ 7 Ft. of Head Low 51.4
  • Height (In.) 19-7/16
  • HP 1/3
  • Inlet/Outlet (In.) 1-1/4
  • Item Pump
  • Length (In.) 11
  • Max. Immersion Depth (In.) 6-3/8
  • Max. Temp. 200 F
  • Min. Immersion Depth (In.) 2
  • Nominal Tank Depth (In.) 8
  • Replaces Brown/Sharp Stock No. -
  • Shut-Off (Ft.) 21.3
  • Tank (Gal.) -
  • Phase 3
  • Type Coolant
  • Width (In.) 8-7/16
  • Body Material Cast Iron
  • GPM of Water @ Max. Ft. Head -
  • Impeller Material 304 SS
  • Motor Type 3 Phase
  • Motor Enclosure TEFC
  • Shaft Material Carbon Steel
  • RPM 1750
  • Replaces Gusher Model -
  • Replaces Graymills Model -
  • Shaft Seal Nitrile Butadiene Rubber
  • Voltage 230/460
  • GPM of Water @ 16 Ft. of Head 29
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Water @ 26 Ft. of Head -
  • GPM of Water @ 39 Ft. of Head -
  • Elastomer NBR
  • GPM of Oil 500 SSU @ 12 Ft. of Head 23.3
  • GPM of Oil 500 SSU @ 18 Ft. of Head 11.2
  • GPM of Oil 500 SSU @ 15 Ft. of Head 17
  • GPM of Oil 500 SSU @ 21 Ft. of Head -
  • GPM of Oil 500 SSU @ 3 Ft. of Head 41
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 9 Ft. of Head 29
  • GPM of Oil 500 SSU @ 6 Ft. of Head 34
  • GPM of Water @ 27 Ft. of Head -
  • GPM of Water @ 12 Ft. of Head 41
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • Max. Recommended Viscosity 500 SSU
  • Max. Suction Lift (Ft.) -
  • Amps 1.1/0.56
  • GPM of Water @ 1 Ft. of Head 57.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list