Skip Content
PUMP,COOLANT,1/2HP,230/460V,1.77/0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,COOLANT,1/2HP,230/460V,1.77/0.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JPH8
  • Mfr. Model # 4JPH8
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.2 lbs

Technical Specs

  • Application For Machining Lubricants, Coolants, Flushing and Circulation
  • CFM -
  • Dia. (In.) 9-1/4
  • Cord (Ft.) -
  • Bolt Circle Dia. (In.) -
  • Discharge Port (In.) 1-1/2
  • GPH of Water @ 10 Ft. of Head 3780
  • GPH of Water @ 1 Ft. of Head 4440
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • GPH of Water @ 8 Ft. of Head 3980
  • GPH of Water @ 3 Ft. of Head 4340
  • GPH of Water @ 2 Ft. of Head 4400
  • GPH of Water @ 5 Ft. of Head 4220
  • GPH of Water @ 9 Ft. of Head 3890
  • GPM of Water @ 10 Ft. of Head 63
  • GPM of Water @ 13 Ft. of Head Low 57.5
  • GPM of Water @ 18 Ft. of Head 45
  • GPM of Water @ 15 Ft. of Head 53
  • GPM of Water @ 20 Ft. of Head 38.2
  • GPM of Water @ 21 Ft. of Head 33.8
  • GPM of Water @ 23 Ft. of Head 23
  • GPM of Water @ 24 Ft. of Head 16.3
  • GPM of Water @ 3 Ft. of Head 72.3
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 6 Ft. of Head 69.2
  • GPM of Water @ 5 Ft. of Head 70.3
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head Low 67.8
  • GPM of Water @ 9 Ft. of Head 64.8
  • Height (In.) 25-11/16
  • HP 1/2
  • Includes -
  • Inlet/Outlet (In.) 1-1/2
  • Length (In.) 11-13/16
  • Item Pump
  • Max. Immersion Depth (In.) 12-1/4
  • Min. Immersion Depth (In.) 3
  • Max. Temp. 200 F
  • Nominal Tank Depth (In.) 14
  • Number of Stages -
  • Phase 3
  • Replaces Brown/Sharp Stock No. -
  • Shut-Off (Ft.) 26.2
  • Tank (Gal.) -
  • Type Coolant
  • Width (In.) 10-3/16
  • Body Material Cast Iron
  • Impeller Material 304 SS
  • GPM of Water @ Max. Ft. Head -
  • Motor Type 3 Phase
  • Motor Enclosure TEFC
  • Replaces Graymills Model -
  • Replaces Gusher Model -
  • RPM 1750
  • Shaft Material Carbon Steel
  • GPM of Water @ 26 Ft. of Head -
  • Shaft Seal Nitrile Butadiene Rubber
  • GPM of Water @ 39 Ft. of Head -
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Water @ 16 Ft. of Head 50.5
  • Voltage 230/460
  • Elastomer NBR
  • GPM of Oil 500 SSU @ 12 Ft. of Head 34.5
  • GPM of Oil 500 SSU @ 18 Ft. of Head 20.3
  • GPM of Oil 500 SSU @ 15 Ft. of Head 26.8
  • GPM of Oil 500 SSU @ 21 Ft. of Head 13.3
  • GPM of Oil 500 SSU @ 3 Ft. of Head 53
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 6 Ft. of Head 47.2
  • GPM of Oil 500 SSU @ 9 Ft. of Head 41.2
  • GPM of Water @ 12 Ft. of Head 59.3
  • GPM of Water @ 27 Ft. of Head -
  • Max. Suction Lift (Ft.) -
  • Amps 1.77/0.89
  • Max. Recommended Viscosity 500 SSU
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • GPM of Water @ 1 Ft. of Head 74

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list