Skip Content
PUMP COOLANT 1.25HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP COOLANT 1.25HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JPG4
  • Mfr. Model # 4JPG4
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.52 lbs

Technical Specs

  • Application For Evaporative Coolers, Displays, Laboratories, Water Transfer
  • Bolt Circle Dia. (In.) -
  • Discharge Port (In.) -
  • Cord (Ft.) 3 w/o plug
  • Dia. (In.) 3-5/16"
  • CFM -
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • GPH of Water @ 1 Ft. of Head 423
  • GPH of Water @ 10 Ft. of Head -
  • GPH of Water @ 2 Ft. of Head 423
  • GPH of Water @ 3 Ft. of Head 396
  • GPH of Water @ 5 Ft. of Head 330
  • GPM of Water @ 13 Ft. of Head Low -
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 18 Ft. of Head -
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 20 Ft. of Head -
  • GPH of Water @ 9 Ft. of Head -
  • GPH of Water @ 8 Ft. of Head 210
  • GPM of Water @ 24 Ft. of Head -
  • GPM of Water @ 3 Ft. of Head 6.6
  • GPM of Water @ 30 Ft. of Head -
  • GPM of Water @ 40 Ft. of Head -
  • GPM of Water @ 21 Ft. of Head -
  • GPM of Water @ 23 Ft. of Head -
  • GPM of Water @ 5 Ft. of Head 5.5
  • GPM of Water @ 50 Ft. of Head -
  • GPM of Water @ 7 Ft. of Head Low 4.1
  • GPM of Water @ 6 Ft. of Head 4.9
  • HP 1/25
  • Height (In.) 12-3/8"
  • GPM of Water @ 9 Ft. of Head -
  • Item Pump
  • Includes -
  • Length (In.) 5-1/4
  • Max. Temp. 200 Degrees F
  • Max. Immersion Depth (In.) 6
  • Min. Immersion Depth (In.) 2
  • Inlet/Outlet (In.) 3/8
  • Nominal Tank Depth (In.) 8
  • Number of Stages -
  • Phase 1
  • Replaces Brown/Sharp Stock No. -
  • Tank (Gal.) -
  • Shut-Off (Ft.) 7.8
  • GPM of Water @ Max. Ft. Head -
  • Type Evaporative Cooler and Coolant
  • Width (In.) 4-1/2
  • Impeller Material Bronze
  • Body Material Brass/Bronze
  • Motor Type CSCR
  • Replaces Graymills Model -
  • Motor Enclosure TEFC
  • Replaces Gusher Model -
  • Shaft Seal -
  • Voltage 115 V
  • RPM 1725
  • Shaft Material Carbon Steel
  • GPM of Water @ 16 Ft. of Head -
  • GPM of Water @ 26 Ft. of Head -
  • GPM of Water @ 33 Ft. of Head -
  • GPM of Water @ 39 Ft. of Head -
  • Elastomer -
  • GPM of Oil 500 SSU @ 18 Ft. of Head -
  • GPM of Oil 500 SSU @ 15 Ft. of Head -
  • GPM of Oil 500 SSU @ 12 Ft. of Head -
  • GPM of Oil 500 SSU @ 24 Ft. of Head -
  • GPM of Oil 500 SSU @ 21 Ft. of Head -
  • GPM of Oil 500 SSU @ 3 Ft. of Head -
  • GPM of Oil 500 SSU @ 6 Ft. of Head -
  • GPM of Oil 500 SSU @ 9 Ft. of Head -
  • GPM of Water @ 12 Ft. of Head -
  • GPM of Oil 500 SSU @ Max. Ft. Head -
  • Max. Recommended Viscosity 500 SSU
  • GPM of Water @ 27 Ft. of Head -
  • GPM of Water @ 1 Ft. of Head 7.1
  • Amps 1.3 A
  • Max. Suction Lift (Ft.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list