PUMP CONDENSATE 115V 1/30HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUMP CONDENSATE 115V 1/30HP

LITTLE GIANT

Web Price : $92.68 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP554425
  • Mfr. Model # 554425
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1855
  • Shipping Weight 4.6 lbs

Product Details

Fully automatic condensate removal pump with a 1/2 gallon capacity. Features a vertical-type pump with a stainless steel motor shaft, rust proof, high impact ABS volute, tank and motor cover, 3 drain holes, removable 3/8 inch O.D. barbed check valve. Both models have safety switch and thermally protected motor which is UL and CSA listed.

Technical Specs

  • GPH of Water @ 1 Ft. of Head 80
  • Item Condensate Removal Pump
  • Amps 1.5
  • GPH of Water @ 5 Ft. of Head 70
  • Includes 20'-3/8" I.D. Vinyl Discharge Tubing
  • Length 10-1/2"
  • Width 5"
  • Cord Length 6 ft.
  • Watts 93
  • Max. Pressure 8.6
  • Standards CSA

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list