Skip Content
PUMP COMPRESSOR VAC 1/16 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP COMPRESSOR VAC 1/16 HP

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z026
  • Mfr. Model # 4Z026
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Full Load Amps 2.1
  • Free Air CFM @ 30 PSI 0.17
  • HP 1/16
  • Item Compressor/Vacuum Pump
  • Hz 60
  • Free Air CFM @ 0 PSI 0.55
  • Voltage 115
  • Max. PSI Cont./Int. 50/50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list