Discontinued with Replacement
PUMP COMPRESSOR 2HP SINGLE STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP COMPRESSOR 2HP SINGLE STAGE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4B246
  • Mfr. Model # 4B246
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs
Suggested Replacement Product
PUMP CONPRESSOR 1 1-1/2 2HP

Your Price: NA

Product Details

Single stage air compressor pump features high performance design for heavy-duty commercial uses. Durable cast iron construction. Oversize, heavy-duty ball bearings. Oil level sight glass or oil dipstick. 135 PSI maximum. Note: Flywheel not included.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list