Skip Content
PUMP COMPRESSOR 2   3   5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP COMPRESSOR 2 3 5HP

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2WGX7
  • Mfr. Model # 2WGX7
  • UNSPSC # 40151609
  • CATALOGUE PAGE # 2790
  • Shipping Weight 1.0 lbs

Product Details

Single stage air compressor pump. Designed to cycle ON/OFF while providing continuous air with a 65/35 duty cycle. Splash lubricated. Pump is rated at 1 HP with a 1,725 RPM motor only. Pumps include oil dipstick. 135 max PSI. Oil capacity of 8.5 oz. Belt

Technical Specs

  • Free Air CFM @ Max. Pressure 4.9, 7.9
  • Finish Black Powder Coated
  • Groove Quantity 1
  • Item Air Compressor Pump
  • NPT Outlet 3/8"
  • HP 2, 3
  • Number of Cylinders 2
  • Number of Stages 1
  • Groove Section A
  • Overall Depth 10-1/4"
  • Construction Cast-Iron
  • Rotation CCW
  • Overall Height 11-1/4"
  • Overall Width 7"
  • Pump RPM 690, 1020
  • Valve Material Stainless Steel
  • Oil Capacity 8-1/2 oz.
  • Max. Pressure 135 PSI
  • Mounting Pattern 6-9/16" W x 5-7/8" D
  • Bore Dia. 2-3/4"
  • Flywheel Dia. 10"
  • Stroke Length 2"
  • Lubrication Type Splash Lubricated
  • Flywheel Included N
  • Sheave Size @ 1725 RPM 4", 5-29/32"
  • Sheave Size @ 3450 rpm 2", 2-61/64", 3-5/32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list