Skip Content
PUMP COMPRESSOR 1/20 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP COMPRESSOR 1/20 HP

THOMAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z346
  • Mfr. Model # 5Z346
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Full Load Amps 1.7
  • Free Air CFM @ 30 PSI 0.14
  • Hz 60
  • HP 1/20
  • Item Compressor/Vacuum Pump
  • Voltage 115
  • Free Air CFM @ 0 PSI 0.69
  • Max. PSI Cont./Int. 20/30
  • Power Cord no

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list