PUMP, COMPACT SUBMERSIBLE,1/50 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, COMPACT SUBMERSIBLE,1/50 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HNN4
  • Mfr. Model # 2HNN4
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.59 lbs

Technical Specs

  • GPH of Water @ 1 Ft. of Head 230
  • GPH of Water @ 5 Ft. of Head 180
  • GPH of Water @ 10 Ft. of Head 115
  • Full Load Amps 1.3
  • Height 4-27/32"
  • HP 1/125
  • Length 4-17/32"
  • Item Compact Submersible Pump
  • Cord Length 6 ft.
  • Duty Continuous
  • Width 2-5/8"
  • Overload Protection Thermal
  • Hz 60
  • Impeller Material Acetal
  • Seal Material Viton
  • Voltage 115
  • Agency Compliance UL, CSA
  • Inlet Type Screened
  • Housing Material Acetal
  • Inlet Screened
  • Outlet 1/4" (M)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list