PUMP COMPACT SUBMERSIBLE 1/50 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP COMPACT SUBMERSIBLE 1/50 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HNN3
  • Mfr. Model # 2HNN3
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Full Load Amps 1.3
  • GPH of Water @ 1 Ft. of Head 230
  • GPH of Water @ 5 Ft. of Head 180
  • GPH of Water @ 10 Ft. of Head 115
  • Item Compact Submersible Pump
  • Length 4-17/32"
  • HP 1/125
  • Height 4-27/32"
  • Width 2-5/8"
  • Duty Continuous
  • Cord Length 6 ft.
  • Impeller Material Acetal
  • Hz 60
  • Voltage 115
  • Agency Compliance UL, CSA
  • Overload Protection Thermal
  • Seal Material Viton
  • Inlet Type Screened
  • Housing Material Acetal
  • Inlet Screened
  • Outlet 1/4" (M)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list