Skip Content
PUMP, COMPACT SUBMERSIBLE,1/30 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP, COMPACT SUBMERSIBLE,1/30 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HNN8
  • Mfr. Model # 2HNN8
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.91 lbs

Technical Specs

  • GPH of Water @ 10 Ft. of Head 244
  • Full Load Amps 0.8
  • GPH of Water @ 5 Ft. of Head 334
  • GPH of Water @ 1 Ft. of Head 375
  • Height 5-1/4"
  • HP 1/70
  • Item Compact Submersible Pump
  • Width 2-7/8"
  • Cord Length 6 ft.
  • Hz 50/60
  • Impeller Material Acetal
  • Length 4-5/8"
  • Duty Continuous
  • Overload Protection Thermal
  • Seal Material Viton
  • Voltage 230
  • Agency Compliance UL, CSA
  • Inlet Type Screened
  • Housing Material Acetal
  • Inlet Screened
  • Outlet 3/8 (M)NPT
  • Electrical Connection - Pumps Wire Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list