Skip Content
PUMP CIRCULATOR 124 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP CIRCULATOR 124 HP

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RD04
  • Mfr. Model # 4RD04
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • HP 1/25
  • Flange/Union Included No
  • Item Circulator Pump
  • Includes -
  • Mechanical Seal -
  • Phase 1
  • Thermal Protection Impedance
  • Housing Material Cast Iron
  • Impeller Material -
  • Drive Type -
  • Voltage 115
  • Amps 0.80
  • Shaft Material Ceramic
  • Series NRF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list