Skip Content
PUMP,CIRCULATOR,1/6HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CIRCULATOR,1/6HP

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JA85
  • Mfr. Model # 4JA85
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.75 lbs

Technical Specs

  • Flange/Union Included No
  • Includes -
  • HP 1/6
  • Item Circulator Pump
  • Mechanical Seal Carbon/Silicon Carbide
  • Phase 1
  • Thermal Protection Auto
  • Drive Type Direct
  • Impeller Material Nonmetallic
  • RPM 3300
  • Voltage 115
  • Series PL
  • Shaft Material Steel
  • Housing Material Cast Iron
  • Amps 2.10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list