Skip Content
PUMP,CIRCULATOR,1/6 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CIRCULATOR,1/6 HP

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RC95
  • Mfr. Model # 4RC95
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Flange/Union Included Yes
  • Item Circulator Pump
  • Includes -
  • HP 1/6
  • Mechanical Seal -
  • Phase 1
  • Thermal Protection Auto
  • Drive Type -
  • Impeller Material -
  • Housing Material Cast Iron
  • Series 2"
  • RPM -
  • Voltage 115
  • Amps 1.90
  • Shaft Material -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list