Skip Content
PUMP CIRCULATOR 1/6 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP CIRCULATOR 1/6 HP

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RC93
  • Mfr. Model # 4RC93
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.4 lbs

Technical Specs

  • Flange/Union Included No
  • Includes -
  • HP 1/6
  • Phase 1
  • Item Circulator Pump
  • Mechanical Seal -
  • Thermal Protection Auto
  • Drive Type -
  • Housing Material Cast Iron
  • Impeller Material -
  • Shaft Material -
  • Series HV
  • RPM -
  • Amps 1.90
  • Voltage 115

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List