Skip Content
PUMP,CIRCULATOR,1/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CIRCULATOR,1/4 HP

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RC99
  • Mfr. Model # 4RC99
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Flange/Union Included Yes
  • HP 1/4
  • Item Circulator Pump
  • Includes -
  • Phase 1
  • Mechanical Seal -
  • Thermal Protection Auto
  • Drive Type -
  • Housing Material Cast Iron
  • RPM -
  • Series LD
  • Shaft Material -
  • Amps 3.00
  • Voltage 115
  • Impeller Material -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List