Skip Content
PUMP,CIRCULATOR,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,CIRCULATOR,1/2 HP

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RD13
  • Mfr. Model # 4RD13
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.3 lbs

Technical Specs

  • Includes -
  • Flange/Union Included Yes
  • HP 1/2
  • Item Circulator Pump
  • Mechanical Seal -
  • Phase 1
  • Drive Type -
  • Thermal Protection Auto
  • Housing Material Cast Iron
  • Series PD
  • Impeller Material -
  • Shaft Material -
  • Amps 5.2/2.6
  • Voltage 115/230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list