Skip Content
PUMP,CIRCULATOR,1/12HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CIRCULATOR,1/12HP

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JA83
  • Mfr. Model # 4JA83
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Item Circulator Pump
  • Includes -
  • Phase 1
  • Flange/Union Included No
  • Mechanical Seal Carbon/Silicon Carbide
  • HP 1/12
  • Thermal Protection Auto
  • Drive Type Direct
  • Housing Material Cast Iron
  • RPM 2650
  • Impeller Material Nonmetallic
  • Series PL
  • Amps 1.40
  • Shaft Material Steel
  • Voltage 115

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List