Skip Content
PUMP,CIRCULATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,CIRCULATION

FLOJET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YD38
  • Mfr. Model # 4YD38
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Diaphragm Material Geolast
  • Fuse Amps 7 A
  • Includes Marine Splash-proof Motor, 3/4" Hose Barb Inlet Strainer and Four Plug-in Fittings, Two 3/4" Hose Barb and Two Garden Hose Fittings
  • Item General-Purpose Pump
  • Max. Operating PSI 25
  • Type Quad Chamber Diaphragm
  • Check Valve Buna
  • Body Material Polypropylene
  • Pressure On -
  • Pressure Off -
  • Self-Priming Yes
  • Prime in Feet 8
  • Standards -
  • Voltage 12VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list