!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP, CI, 1/2 HP, 1 1/2 IN X 1 1/4

PUMP, CI, 1/2 HP, 1 1/2 IN X 1 1/4

GOULDS WATER TECHNOLOGY

PUMP, CI, 1/2 HP, 1 1/2 IN X 1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP, CI, 1/2 HP, 1 1/2 IN X 1 1/4

PUMP, CI, 1/2 HP, 1 1/2 IN X 1 1/4

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,808.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3CCV8
  • Mfr. Model # 3CCV8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 2462
  • Shipping Weight 40.9 lbs

Technical Specs

  • Item Centrifugal Pump
  • Pump Housing Material Cast Iron
  • Nameplate Voltage 208-230/460V AC
  • Flow Rate @ 60 ft of Head (Maximum) Not Applicable
  • Maximum Feet of Head 37 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 66 gpm
  • Flow Rate @ 10 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 20 ft of Head (Maximum) 70 gpm
  • Flow Rate @ 50 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 120 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 160 ft of Head (Maximum) Not Applicable
  • Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Best Efficiency Flow 50 gpm
  • Discharge Rotation 90 Degrees Increments
  • Features Compact Design, Frame-Mounted Design
  • Flow Rate @ 1 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 200 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 240 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 280 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 70 ft of Head (Maximum) Not Applicable
  • For Use With Potable Systems Yes
  • Impeller Design Closed
  • Manufacturer Warranty Length 1 yr
  • Motor Frame Designation 56J
  • Mounting Orientation Horizontal, Vertical
  • Overall Length 17.6 in
  • Pumping Application Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Solid Diameter (Maximum) 0.19 in
  • Wetted Material 316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Phase Three
  • Horsepower 1/2 hp
  • Flow Rate @ 40 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 80 ft of Head (Maximum) Not Applicable
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/4 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 5 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 15 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 30 ft of Head (Maximum) 55 gpm
  • Flow Rate @ 100 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 140 ft of Head (Maximum) Not Applicable
  • Priming Manual
  • Best Efficiency Head 30 ft
  • Compatible with Media Type Water
  • Duty Cycle Continuous
  • Minimum Flow Rate 50 gpm
  • Flow Rate @ 180 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 220 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 260 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 300 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 90 ft of Head (Maximum) Not Applicable
  • Frequency 60 Hz
  • Impeller Material Bronze
  • Maximum Media Temperature 212 Degrees F
  • Motor Type Capacitor-Start
  • Overall Height 8.1 in
  • Overall Width 6.7 in
  • Maximum RPM 3,500 RPM
  • Series 3642
  • Shut Off Pressure (Maximum) 125 psi
  • Specific Gravity (Maximum) 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list