PUMP CHEMICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP CHEMICAL

PULSATRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UP31
  • Mfr. Model # 4UP31
  • UNSPSC # 40151552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Includes Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 Feet Suction Tubing, 8 Feet Discharge Tubing and 4 Feet Bleed Valve Tubing
  • Diaphragm Material PTFE Faced
  • Motor RPM -
  • Item Diaphragm Metering Pump
  • Max. Strokes per Minute 125
  • Number of Feeds 1
  • cc/Min. 315.6
  • Hz 60/50
  • Head and Fitting Material Polypropylene
  • Ball Material Ceramic
  • Body Material ABS
  • Seals and O-Rings PTFE
  • Self-Priming Yes
  • Tubing Material PVC/Polyethylene
  • Standards ETL, cETL, ETLsanitary, CE
  • Turn Down Ratio 100:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list