PUMP,CENTRIFUGAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP,CENTRIFUGAL

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RD47
  • Mfr. Model # 4RD47
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Includes Companion Flanges and Gaskets
  • Item Circulator Pump
  • Flange/Union Included Yes
  • HP 1-1/2
  • Mechanical Seal Buna/Carbon, Ceramic
  • Impeller Material -
  • Thermal Protection -
  • Series 90
  • RPM 3500
  • Shaft Material -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list