PUMP CENTRIFUGAL SUBMERSIBLE 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP CENTRIFUGAL SUBMERSIBLE 12VDC

RULE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4P016
  • Mfr. Model # 4P016
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Application Used Primarily for Boat/RV Wash Down, Live Wells, Bait Tanks and Other General Purpose Applications
  • Cord Length (Ft.) -
  • GPH of Water @ 0 Ft. of Head 3800
  • Discharge NPT (In.) -
  • GPH of Water @ 10 Ft. of Head -
  • GPH of Water @ 15 Ft. of Head 1600
  • GPH of Water @ 20 Ft. of Head 800
  • GPH of Water @ 5 Ft. of Head -
  • GPH of Water @ 3.35 Ft. of Head 3185
  • GPH of Water @ 6.7 Ft. of Head 2570
  • GPM of Water @ 15 Ft. of Head -
  • GPM of Water @ 10 Ft. of Head -
  • GPM of Water @ 0 Ft. of Head 63.3
  • Height (In.) 5-1/4
  • Hose Outlet (In.) 1-1/2
  • Includes Polyacetal Plastic Housing and Stand Construction with Stainless Steel Shaft, Permanent Magnet 12VDC Motor, PTFE Shaft Seal
  • Item Pump
  • Length (In.) 2-7/8
  • Material Plastic
  • Max. Head (Ft.) 25.0
  • Shut-Off (Ft.) -
  • Max. Temp. -
  • Width (In.) 5-3/4
  • Inlet -
  • Type Centrifugal
  • Operation -
  • Shaft Material -
  • Voltage 12
  • Characteristics -
  • Amps 15.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list