Skip Content
PUMP, CENTRIFUGAL, SS, 3 HP, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, CENTRIFUGAL, SS, 3 HP, 1 PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WXU0
  • Mfr. Model # 5WXU0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Application Liquid Transfer, Recirculation, Chemical Processing, Cooling, Pressure Boosting, Circulating
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 144
  • GPM of Water @ 15 Ft. of Head 138
  • GPM of Water @ 20 Ft. of Head 131
  • GPM of Water @ 25 Ft. of Head 126
  • GPM of Water @ 30 Ft. of Head 116
  • GPM of Water @ 40 Ft. of Head 105
  • GPM of Water @ 5 Ft. of Head 150
  • GPM of Water @ 50 Ft. of Head 85
  • GPM of Water @ 70 Ft. of Head 38
  • GPM of Water @ 60 Ft. of Head 62
  • HP 3
  • Item Centrifugal Pump
  • Includes Manual
  • Motor RPM 3450
  • Housing Material 316 Stainless Steel
  • Phase 1
  • Duty Continuous
  • Motor Enclosure TEFC
  • Hz 60
  • Impeller Material Stainless Steel
  • Motor Type Capacitor-Start, Capacitor-Run
  • NEMA/IEC Frame 56J
  • Screw Material Stainless Steel
  • Seal Type Mechanical
  • Seal Material Viton, Carbon/Ceramic
  • Service Factor 1.15
  • Shaft Material Stainless Steel
  • Wetted Materials 316 Stainless Steel, Viton, Carbon, Ceramic
  • Agency Compliance CUS
  • Voltage 230
  • Drain Plug No
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1
  • Impeller Type Closed
  • Max. Fluid Viscosity 260 SSU
  • Amps 10
  • GPM of Water @ 80 Ft. of Head 5
  • Height 7-3/4"
  • Length 16-7/8"
  • Width 10-1/2"
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 yr.
  • Inlet Pressure 115 PSI
  • Max. Case Pressure 150 PSI
  • Max. Liquid Temp. 300 Degrees F
  • Best Efficiency GPM @ Head 90 gpm @ 48 ft.
  • Max. Dia. Solids 1/8"
  • Max. Head 81 ft.
  • Min. GPM @ Head 38 gpm @ 70 ft.
  • Max. GPM @ Head 150 gpm @ 5 ft.
  • Best Efficiency Range GPM @ Head 110 to 40 gpm @ 28 to 65 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List